This product requires certification to purchase.

8 in. Galvanized Grooved Tee T-1

SPF/Anvil

T1 8 in. Galvanized Grooved Tee T-1

  • Fast #
  • Part #SPF0890041213
  • Item #9324872
  • Manufacturer Part #0890041213
5 out of 5 Customer Rating
Brand image
SPF/Anvil

T1 8 in. Galvanized Grooved Tee T-1

  • Fast #
  • Part #SPF0890041213
  • Item #9324872
  • Manufacturer Part #0890041213
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
T1
Fitting Type
Tee
Material
Ductile Iron
Warranty & Product Information
Origin
Global
Type
G0890041213
UPC
690291947742