This product requires certification to purchase.

32 oz. Disinfectant Glass and Surface Cleaner (Case of 8)

Spic and Span®

32 oz. Disinfectant Glass and Surface Cleaner (Case of 8)

  • Fast #
  • Part #P58775
  • Item #7058435
  • Manufacturer Part #58775
5 out of 5 Customer Rating
Brand image
Spic and Span®

32 oz. Disinfectant Glass and Surface Cleaner (Case of 8)

  • Fast #
  • Part #P58775
  • Item #7058435
  • Manufacturer Part #58775
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cleans with 50% fewer strokes saving you time and labor
  • Requires Certification
Dimensions & Measurements
Height
9-63/100 in
Length
15-22/25 in
Package Quantity
Pack of 8
Size
32 oz
Weight
20.2 lb
Width
8-9/50 in
Characteristics & Features
Color Finish Name
Light Blue
Material
Liquid
Warranty & Product Information
Application
Disinfectant Cleaner
Green Seal Certified
No
Product Type
Cleaner
Type
P58775
UPC
037000587750