2.2 oz. Heavy Duty Floor Cleaner with Bleach

You last purchased this on
 
Spic and Span®

2.2 oz. Heavy Duty Floor Cleaner with Bleach

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spic and Span®

2.2 oz. Heavy Duty Floor Cleaner with Bleach

  • Fast #
  • Part #PGC02010
  • Item #4478363
  • Manufacturer Part #PGC 02010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-in-one cleaning and sanitation saves time and labor
  • A heavy-duty powder floor cleaner with the power of bleach built in
  • Requires Certification

Specifications

Green Seal Certified:
No
Height:
6-3/4 in
Length:
11-22/25 in
Size:
2.2 oz
Type:
EPGC02010
Weight:
6.8 lb
Width:
9-22/25 in