12 x 6 in. Carbon Steel Pipe Support
12 x 6 in. Carbon Steel Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EPDM, Neoprene and Red silicone rubber liner, UHMW polymer, Tivar and Teflon skids and stainless steel shoes are available to all pipe supports
- For carrier pipe sizes 4 inch to 16 inch come in a standard one piece unless specified otherwise. For carrier pipe sizes under 3 inches and above 18 inches come in a two piece design
- Available in bituminous coated, epoxy coated, 304 and 316 stainless steel and galvanized
- All Spider Pipe Supports come centered with equal legs
- Can be field modified for any last minute changes
- The hardware extends between the flanges to secure the band around the carrier pipe
- Each skid is welded to a support leg and extends beyond the band
Documents
Specifications
- Application:
- Carrier Pipe
- Coating:
- Bituminous
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Length:
- 6 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No