• Cart

DESCRIPTION

Spigot Fiber-Tuff Loose Ring Slip Schedule 80 Van Stone Style PVC Flange with Ring

S856

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Application
Potable Water
Clean Bagged
No
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
Schedule Class
80
Type
S856010