1-1/2 x 1-1/2 x 1-1/2 in. 300 psig Socket Weld 316L Stainless Steel Wye Strainer

You last purchased this on
 
Spirax Sarco

1-1/2 x 1-1/2 x 1-1/2 in. 300 psig Socket Weld 316L Stainless Steel Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

1-1/2 x 1-1/2 x 1-1/2 in. 300 psig Socket Weld 316L Stainless Steel Wye Strainer

  • Fast #
  • Part #S66616
  • Item #3274489
  • Manufacturer Part #66616
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.11, ANSI B16.5
ASME:
ASME B16.5
ASTM:
ASTM A-351
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
420
NSF Certified:
No
Perforation Size:
13/32 in
Pressure - Maximum:
300 psi
Valve Size:
1-1/2 in