10 x 10 in. NPT Carbon Steel Wye Strainer Cap Gasket

You last purchased this on
 
Spirax Sarco

10 x 10 in. NPT Carbon Steel Wye Strainer Cap Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

10 x 10 in. NPT Carbon Steel Wye Strainer Cap Gasket

  • Fast #
  • Part #S65398
  • Item #3657669
  • Manufacturer Part #65398
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
Brand Model Compatibility:
CI-250 Cast Iron Strainers
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Material:
Graphite
NSF Certified:
No
Product Type:
Cap Gasket
Strainer Type:
Wye