Spirax Sarco
1/2 in. 150# Stainless Steel Low Regulator
Part #S1070297 | Item #3274828 | Manufacturer Part #1070297
$8,377.00
EACH
Pressure Class:
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Stainless Steel
Material Type: 250 SS
Pressure Class: 150#
UL Listed: No