1/2 in. Freeze Protection Valve
This product has been replaced by
Manufacturer Part #6701102
1/2 in. Freeze Protection Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet exhaust kit
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 200 psi
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in