1/2 in. NPT Swivel Connector with Strainer
1/2 in. NPT Swivel Connector with Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pipeline strainers are essential to keep steam pipelines clean and protect equipment
- For use with the UTD, UBP and other strainer connector traps
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Product Type:
- Connector