Spirax Sarco 125 psi Angle Radiator Trap S70564

DESCRIPTION

  • Balanced pressure thermostatic steam traps adjust automatically to varying steam pressures
  • Typical applications include vapor or vacuum two-pipe heating systems, radiators, convectors, fintube, hospital blanket warmers, sterilizers and stills, laundry and kitchen equipment, and small process equipment

Spirax Sarco 125 psi Angle Radiator Trap

S70564

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-124
End Connection 1
NPT
Height
2-4/5 in
Material
Brass, Stainless Steel
Maximum Pressure
125 psi
Pressure Class
125#
UL Listed
No
Valve Size
1/2 in
Width
1-9/10 in

Starting at
Call for Pricing
  • QUANTITY