DESCRIPTION

  • FTI-125
  • Inline

Spirax Sarco 125 psi Cast Iron and Stainless Steel NPT Stream Trap

S666

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
Material
Cast Iron, Stainless Steel
Maximum Pressure
125 psi
UL Listed
No
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY