DESCRIPTION

  • FT-125

Spirax Sarco 125 psi Cast Iron Float and Thermostat Steam Trap with Stainless Steel Valve Seat Material

S5706

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
End Connection 2
NPT
Maximum Pressure
125 psi
Pressure Class
125#
Valve Operator
Float
Valve Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY