DESCRIPTION

Spirax Sarco 125 psig Cast Iron Wye Strainer with Screen

S5951

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 125
ASTM Specifications
ASTM A-126 CLB
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
5 in
Fitting Sizes
5 in x 5 in x 5 in
Length
17-3/16 in
Material
Cast Iron
Maximum Pressure
125 psi
Maximum Temperature
450
Mesh Size
20
NSF Certified
No
Perforation Size
15/32 in
Pressure Class
125#

Starting at
Call for Pricing
  • QUANTITY