Spirax Sarco

15 ft. 100 - 160F Stainless Steel Temperature Pilot Bulb

Part #S63680  |  Manufacturer Part #63680

Temperature Range:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls

Length: 15 ft

Material: Stainless Steel

Product Type: Thermostat Bulb

Temperature Range: 100 to 160 Deg F

Type: S63680

UL Listed: No