• Cart

DESCRIPTION

  • Contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent
  • Parallel piping configuration
  • Typical applications: all process equipment, particularly when controlled by modulating temperature control valves
  • Unit heaters, air heating coils, heat exchangers and steam main drip stations

Spirax Sarco 15 psi Float and Thermostat Steam Trap

S50926

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
End Connection 2
NPT
Material
Cast Iron, Stainless Steel
Pressure Class
15#
Valve Operator
Float
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Width
6-1/5 in

Starting at
Call for Pricing
  • QUANTITY