DESCRIPTION

  • FTI-15
  • Inline
  • Machine threaded on one end and lag threaded on the other end
  • Used to suspend pipe from wood joists

Spirax Sarco 15 psi NPT Stream Trap

S66674

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
End Connection 2
NPT
Maximum Pressure
15 psi
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY