• Cart

DESCRIPTION

Spirax Sarco 150# 230 - 340F Stainless Steel Pressure Regulator

S107397

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Material
Stainless Steel
Pressure Class
150#
UL Listed
No
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY