• Cart

DESCRIPTION

Spirax Sarco 150# NPT Carbon Steel Noise Diffuser

S6571

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
End Connection 1
NPT
Material
Carbon Steel
Pressure Class
150#
UL Listed
No
Valve Size
12 in, 3 in

Starting at
Call for Pricing
  • QUANTITY