DESCRIPTION

  • FTB-175
  • Super Capacity

Spirax Sarco 175 psi Cast Iron Float and Thermostat Steam Trap

S61070

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
End Connection 2
NPT
Material
Cast Iron
Maximum Pressure
175 psi
Pressure Class
175#
Valve Operator
Float
Valve Size
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY