DESCRIPTION

  • Able to withstand superheat, waterhammer, corrosive condensate, freezing and vibration
  • The TD trap is the first choice for removal of condensate from steam distribution systems
  • Thermo-Dynamic steam traps combine reliability, simplicity and efficiency of operation
  • With just one moving part - a hardened stainless steel disc - they give a blast discharge with clean, tight shut-off

Spirax Sarco IPS Stainless Steel Steam Trap

SPI700

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-743 Grade CA40F
End Connection 1
NPT
End Connection 2
NPT
Material
Stainless Steel
Maximum Pressure
600 psi
Valve Size
1/2 in
Width
2-7/10 in

Starting at
Call for Pricing
  • QUANTITY