DESCRIPTION

Spirax Sarco 145# Cast Steel Float and Thermostat Steam Trap

S66313

Valve Size:

SPECIFICATIONS

Material
Carbon Steel
Maximum Pressure
150 psi
Pressure Class
145#
Valve Operator
Float
Valve Size
2 in

Starting at
Call for Pricing
  • QUANTITY