2 in. Pump Trap Conversion Kit
2 in. Pump Trap Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 150
- Brand Model Compatibility:
- PPF and PTF Pressure Powered Pumps
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Product Type:
- Conversion Kit
- UL Listed:
- No
- Valve Size:
- 2 in