2 x 2 in. Flanged Wye Strainer Cap Gasket

You last purchased this on
 
Spirax Sarco

2 x 2 in. Flanged Wye Strainer Cap Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

2 x 2 in. Flanged Wye Strainer Cap Gasket

  • Fast #
  • Part #S54063F
  • Item #3655936
  • Manufacturer Part #54063F
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CI-125 Cast Iron Strainers
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Graphite
NSF Certified:
No
Pressure Class:
125#
Product Type:
Cap Gasket
Strainer Type:
Wye