DESCRIPTION

Spirax Sarco 200# NPT Cast Iron Thermostat Air Vent

S72147

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Cast Iron
Pressure Class
200#

Starting at
Call for Pricing
  • QUANTITY