Spirax Sarco

23-33/50 in. Aluminum Actuator

Part #S6232850  |  Manufacturer Part #6232850

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 23-33/50 in

Material: Aluminum

Type: S6232850

Valve Size: 23-33/50 in