DESCRIPTION

  • Designed to remove solid particles from the steam supply
  • Maintain quality of end product
  • Reduces levels of contamination

Spirax Sarco 250# IT IPS Cast Iron Wye Strainer with 20 Mesh Screen

S60310

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Material
Cast Iron
Maximum Pressure
250 psi
Mesh Size
20
NSF Certified
No
Size
1/2 in x 1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday