DESCRIPTION

  • VS206

Spirax Sarco 250 psi Cast Iron IPS Steam Air Vent

S62094

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
End Connection 2
NPT
Material
Cast Iron
Maximum Pressure
250 psi
Pressure Class
250#
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY