DESCRIPTION

Spirax Sarco 250 psi Sweat Bronze Wye Strainer

S6659

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Length
3-13/32 in
Material
Bronze
Maximum Pressure
250 psi
Maximum Temperature
406
Mesh Size
100
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY