2-1/2 in. 125# Cast Iron Flanged Pressure Reducing Valve
25P Series 2-1/2 in. 125# Cast Iron Flanged Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 25P Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 27-9/10 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - High:
- 250
- Pressure Class:
- 125#
- Valve Operator:
- Pilot Operated
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 171 lb