2-1/2 in. 250# Cast Iron Flanged Pressure Reducing Valve
25S Series 2-1/2 in. 250# Cast Iron Flanged Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 250
- Collection:
- 25S Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure Class:
- 250#
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 144 lb