3/4 in. 250 psi Cast Iron NPT Pressure Reducing Valve
25S Series 3/4 in. 250 psi Cast Iron NPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 25S Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve