Spirax Sarco 125 psi NPT Stream Trap S70565

DESCRIPTION

  • Balanced pressure thermostatic valve
  • Self-adjusting to all pressures within operating range
  • Serviceable without removal from the system.

Spirax Sarco 125 psi NPT Stream Trap

S70565

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-124, ASTM B-16
End Connection 1
NPT
End Connection 2
NPT
Material
Brass, Stainless Steel
Maximum Pressure
125 psi
Pressure Class
125#
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Width
3-19/20 in

Starting at
Call for Pricing
  • QUANTITY