DESCRIPTION

  • Contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent
  • ReplaCement of less efficient inverted bucket traps on unit heating equipment
  • The in-line piping connections simplify installation
  • Typical applications include air heating coils, heat exchangers, steam main drip stations

Spirax Sarco 30 psi Cast Iron and Stainless Steel NPT Stream Trap

S66670

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
Material
Cast Iron, Stainless Steel
Maximum Pressure
30 psi
UL Listed
No
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY