DESCRIPTION

Spirax Sarco 30 psi NPT Stream Trap

S66675

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
End Connection 2
NPT
Maximum Pressure
30 psi
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY