DESCRIPTION

Spirax Sarco 25 Series 300# NPT Carbon Steel Pressure Reducing Valve

S67236

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 300
Collection
25 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
IAPMO Listed
No
Material
Cast Steel
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
300#
Valve Size
2 in

Starting at
Call for Pricing
  • QUANTITY