DESCRIPTION

Spirax Sarco 300# Flanged Direct Temperature Regulator

S0789

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 300
ASME Specifications
ASME Class 150, ASME Class 300
End Connection 1
Flanged
End Connection 2
Flanged
Material
Steel
Pressure Class
300#
UL Listed
No
Valve Seat Material
Stainless Steel
Valve Size
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY