3/4 - 1 in. Gasket Kit

You last purchased this on
 
Spirax Sarco

3/4 - 1 in. Gasket Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

3/4 - 1 in. Gasket Kit

  • Fast #
  • Part #S55475
  • Item #457608
  • Manufacturer Part #55475
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
3/4 in, 1 in, 1-1/4 in FT-15, FT-30 and FT-75 Float and Thermostatic Steam Traps
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Gasket Kit
UL Listed:
No