3/8 in. IPS Cast Iron Steam Air Vent
3/8 in. IPS Cast Iron Steam Air Vent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Valve Body Material:
- Cast Iron