
Spirax Sarco
4 in. 60 psi NPT Stainless Steel Compound Dial Pressure Gauge 1/4 NPT
Part #S72194 | Item #3274523 | Manufacturer Part #72194
$287.00
EACH
High Pressure:
Product Details
Documents
Specifications
Diameter: 4 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 60
Material: Stainless Steel
Maximum Temperature: 400
Type: S72194