Spirax Sarco
4 in. Drip Pan Elbow
Part #S81348 | Item #1829134 | Manufacturer Part #81348
$336.00
EACH
Fitting Sizes:
4 inProduct Details
Specifications
ANSI Specifications: ANSI Class 125
ASTM Specifications: ASTM A-126 Class B
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Material: Cast Iron
Maximum Pressure: 250 psig
Maximum Temperature: 450
Width: 9-63/100 in