DESCRIPTION

Spirax Sarco 400 psig NPT Bronze and Stainless Steel Non-Standard Repair Screen Wye Strainer

S543F

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Length
8-3/5 in
Material
Bronze, Stainless Steel
Maximum Pressure
400 psi
Maximum Temperature
406
Mesh Size
20
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY