DESCRIPTION

Spirax Sarco 450 psi Steam Trap

S68568C

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-743 Grade CA40F
End Connection 1
Flanged
End Connection 2
NPT
Maximum Pressure
450 psi
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY