DESCRIPTION

Spirax Sarco 465psig Carbon Steel NPT Float and Thermostat Steam Trap

S66281

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
IsAcceptableImage
Material
Carbon Steel
Maximum Pressure
465 psi
Pressure Class
465#
Valve Operator
Float
Valve Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY