DESCRIPTION

Spirax Sarco 600# IPS Carbon Tipped Wye Strainer

S5207

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-216 Grade WCB
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Material
Carbon Steel
Maximum Pressure
250 psi
Mesh Size
20
NSF Certified
No
Pressure Class
600#

Starting at
Call for Pricing
  • QUANTITY