8 ft. 60 - 120F Copper Temperature Pilot Bulb with Brass Tubing
8 ft. 60 - 120F Copper Temperature Pilot Bulb with Brass Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 8 ft
- Material:
- Brass, Copper
- Product Type:
- Thermostat Bulb
- Temperature Range:
- 60 to 120 Deg F
- UL Listed:
- No