Spirax Sarco
8 ft. 60 - 120F Temperature Pilot Bulb with Brass Tubing
Part #S65923 | Item #3659383 | Manufacturer Part #65923
$1,673.00
EACH
Temperature Range:
How to get it:
Product Details
Documents
Specifications
Brand Model Compatibility: 25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 8 ft
Material: Copper
Product Type: Thermostat Bulb
Temperature Range: 60 to 120 Deg F
UL Listed: No