• Cart

DESCRIPTION

Spirax Sarco 8 ft. Brass and Copper Temperature Pilot Bulb

S636

Temperature Range:

SPECIFICATIONS

Length
8 ft
Material
Brass, Copper
Temperature Range
60 to 120 Deg F
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY