Spirax Sarco

A3S 1-1/2 in. NPT Forged Steel Seal Stop Valve

Part #S1326490  |  Manufacturer Part #1326490

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.11

ASTM Specifications: [ASTM A-105, ASTM A-105N, ASTM A-193 B7, ASTM A-194 2H, ASTM A-276, ASTM A-479, ASTM A-582]

Collection: A3S

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Handle Type: Wheel

ISO Specifications: [ISO 15761, ISO 9001]

Material: Forged Steel

Maximum Pressure: 3074 psi

Recommended Valve Application: [Gas, Liquid, Steam, Water]

UL Listed: No

Valve Disc Material: Stainless Steel

Valve Seat Material: Stellite

Valve Size: 1-1/2 in