Acoustic Silencer 6 in. Steel Valve Repair Part

Part #S72524  |  Item #3275822  |  Manufacturer Part #72524

Call for Pricing EACH

Valve Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 300

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

GSA Approved: No

Material: Steel

NSF Certified: No

Product Type: Acoustic Silencer

Valve Size: 6 in